CHEM SODM THIO SLFT 2.0N 4L
Mfr # LC251504
Zoro # G003614966
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Chemical Container Size
4 L
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Concentration
2 N (2 M)
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC251504
Zoro #
G003614966
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Grade
Lab
CAS Number
10102-17-7, 497-19-8, 7732-18-5
Concentration
2 N (2 M)
Chemical Container Type
Bottle
Chemical Formula
Na2S2O3
Product Type
Sodium Thiosulfate
Calibration Certificate
NIST
Item
Sodium Thiosulfate
Chemical Container Material
Plastic
Application
Titration
REMOVE - Previous PI Node
S
Volume
4 L
Standards
Traceable to NIST
Quantity
1
Container Type
Bottle
Shelf Life
24 mo
Form
Liquid
Container Material
Plastic
Description
Sodium Thiosulfate, Concentration 2 N (2 M), CAS Number 10102-17-7, 497-19-8, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.