Zoro Homepage

CHEM SODM THIO SLFT 8PCT W/V1L

  • Mfr # LC249952

  • Zoro # G303615403


product price: $38.19
/ea

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Standards
TAPPI T418 cm-97
CAS Number
10102-17-7, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC249952
Zoro #
G303615403
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Grade
Lab
Shelf Life
24 mo
Item
Sodium Thiosulfate
Chemical Container Type
Bottle
Standards
TAPPI T418 cm-97
CAS Number
10102-17-7, 7732-18-5
Special Information
TAPPI T418 cm-97
Chemical Formula
Na2S2O3
Product Type
Sodium Thiosulfate
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
8 % w/v
Chemical Container Material
Plastic
Container Material
Plastic
Features
TAPPI T418 cm-97
Quantity
1
Volume
1 L
Form
Liquid
REMOVE - Previous PI Node
S
Container Type
Bottle

Description

Sodium Thiosulfate, Concentration 8 Percent w/v, CAS Number 10102-17-7, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T418 cm-97, Special Information TAPPI T418 cm-97

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.