CHEM SODM THIO SLFT 8PCT W/V4L
Mfr # LC249954
Zoro # G303614925
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Special Information
Laboratory and Manufacturing use Only
Product Type
Sodium Thiosulfate
Standards
TAPPI T418 cm-97
Concentration
8 % w/v
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC249954
Zoro #
G303614925
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Special Information
Laboratory and Manufacturing use Only
Product Type
Sodium Thiosulfate
Standards
TAPPI T418 cm-97
Concentration
8 % w/v
Chemical Container Type
Bottle
Chemical Formula
Na2S2O3
Item
Sodium Thiosulfate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
CAS Number
10102-17-7, 7732-18-5
Container Material
Plastic
REMOVE - Previous PI Node
S
Form
Liquid
Container Type
Bottle
Quantity
1
Features
TAPPI T418 cm-97
Volume
4 L
Description
Sodium Thiosulfate, Concentration 8 Percent w/v, CAS Number 10102-17-7, 7732-18-5, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T418 cm-97, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.