Zoro Homepage

CHEM STANNIS CHLRD 10 PCT W/V

  • Mfr # LC251801

  • Zoro # G706002459


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Grade
Lab
Concentration
10% w/v
Chemical Container Size
500 mL
Chemical Container Material
Amber Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC251801
Zoro #
G706002459
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shelf Life
24 mo
Item
Stannous Chloride, 10% w/v
Chemical Grade
Lab
Concentration
10% w/v
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle

Description

Stannous Chloride, 10 Percent w/v, Concentration 10 Percent w/v, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.