CHEM STARCH INDCTR 0.5 PCT 20L
Mfr # LC253005
Zoro # G503616132
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Shelf Life
12 mo
Chemical Container Material
Plastic
Special Information
Preserved with Salicylic Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC253005
Zoro #
G503616132
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Shelf Life
12 mo
Item
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Chemical Container Material
Plastic
Special Information
Preserved with Salicylic Acid
Chemical Grade
Lab
Chemical Container Type
Box
Concentration
0.5%
Container Type
Box
Container Material
Plastic
Volume
20 L
CAS Number
69-72-7, 7732-18-5, 9005-25-8
Quantity
20
Features
Preserved with Salicylic Acid
Form
Liquid
Application
Titration
REMOVE - Previous PI Node
S
Description
Starch Indicator - Mercury Free - Preserved with Salicylic Acid, Concentration 0.5 Percent, CAS Number 69-72-7, 7732-18-5, 9005-25-8, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Preserved with Salicylic Acid
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.