Zoro Homepage

CHEM STARCH INDCTR 0.5 PCT 4L

  • Mfr # LC253004

  • Zoro # G503615654


product price: $58.29
/ea

Key Features

Chemical Container Type
Bottle
Concentration
0.5%
Chemical Container Size
4 L
Special Information
Preserved with Salicylic Acid
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC253004
Zoro #
G503615654
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Type
Bottle
Concentration
0.5%
Item
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Special Information
Preserved with Salicylic Acid
Shelf Life
12 mo
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Volume
4 L
REMOVE - Previous PI Node
S
Application
Titration
Features
Preserved with Salicylic Acid
Form
Liquid
Container Type
Bottle
Container Material
Plastic
CAS Number
69-72-7, 7732-18-5, 9005-25-8
Quantity
1

Description

Starch Indicator - Mercury Free - Preserved with Salicylic Acid, Concentration 0.5 Percent, CAS Number 69-72-7, 7732-18-5, 9005-25-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Preserved with Salicylic Acid

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.