CHEM STARCH INDCTR 1 PCT 500ML
Mfr # LC253151
Zoro # G103616020
product price: $33.79
/eaKey Features
Concentration
1%
Chemical Container Size
500 mL
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Preserved with Chloroform
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC253151
Zoro #
G103616020
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
1%
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Starch Indicator - Mercury Free - Preserved with Chloroform
Special Information
Preserved with Chloroform
Chemical Container Material
Plastic
Shelf Life
12 mo
Chemical Container Type
Bottle
Product Type
Starch Indicator - Mercury Free - Preserved with Chloroform
REMOVE - Previous PI Node
S
Quantity
500
Container Type
Bottle
CAS Number
67-66-3, 7732-18-5, 9005-25-8
Volume
500 mL
Standards
ACS
Container Material
Plastic
Form
Liquid
Features
Preserved with Chloroform
Description
Starch Indicator - Mercury Free - Preserved with Chloroform, Concentration 1 Percent, CAS Number 67-66-3, 7732-18-5, 9005-25-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Preserved with Chloroform
Restrictions
WARNING:
This product can expose you to chemicals including Chloroform,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.