CHEM STARCH INDCTR .5 PCT 1 LT
Mfr # LC253002
Zoro # G503614961
product price: $27.39
/eaKey Features
Chemical Container Material
Plastic
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Special Information
Preserved with Salicylic Acid
Chemical Container Size
1 L
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC253002
Zoro #
G503614961
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Chemical Container Material
Plastic
Item
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Special Information
Preserved with Salicylic Acid
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
Concentration
0.5%
Chemical Grade
Lab
Quantity
1
Container Type
Bottle
Application
Titration
Standards
ACS
Form
Liquid
REMOVE - Previous PI Node
S
Container Material
Plastic
CAS Number
69-72-7, 7732-18-5, 9005-25-8
Features
Preserved with Salicylic Acid
Volume
1 L
Description
Starch Indicator - Mercury Free - Preserved with Salicylic Acid, Concentration 0.5 Percent, CAS Number 69-72-7, 7732-18-5, 9005-25-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Preserved with Salicylic Acid
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.