Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM STARCH INDCTR .5 PCT 500

  • Mfr # LC253001

  • Zoro # G806002458


product price: $27.01
/ea

Key Features

Concentration
0.5%
Chemical Container Type
Bottle
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC253001
Zoro #
G806002458
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Concentration
0.5%
Chemical Container Type
Bottle
Item
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Product Type
Starch Indicator - Mercury Free - Preserved with Salicylic Acid
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
Chemical Grade
Lab
Special Information
Mercury Free, Preserved with Salicylic Acid
Chemical Container Material
Plastic
CAS Number
69-72-7, 7732-18-5, 9005-25-8
Container Material
Plastic
Quantity
500
Container Type
Bottle
Features
Mercury Free, Preserved with Salicylic Acid
REMOVE - Previous PI Node
S
Volume
500 mL
Form
Liquid

Description

Starch Indicator - Mercury Free - Preserved with Salicylic Acid, Concentration 0.5 Percent, CAS Number 69-72-7, 7732-18-5, 9005-25-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Mercury Free, Preserved with Salicylic Acid

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.