Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM STNNS CHLRD RGNT II 500ML

  • Mfr # LC252401

  • Zoro # G605922032


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Special Information
For Phosphorous
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC252401
Zoro #
G605922032
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
Lab
Shelf Life
24 mo
Item
Stannous Chloride Reagent II
Chemical Container Type
Bottle
Special Information
For Phosphorous
Chemical Container Material
Plastic
APHA
4500-P D
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT

Description

Stannous Chloride Reagent II, APHA 4500-P D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Phosphorous

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.