Zoro Homepage

CHEM THYMOL B 0.4 PCT AQ 500ML

  • Mfr # LC260401

  • Zoro # G703615584


product price: $50.89
/ea

Key Features

Special Information
pH 1.2 to 2.8 Red to Yellow, pH 8.0 to 9.6 Yellow to Blue
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Size
500 mL
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC260401
Zoro #
G703615584
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Special Information
pH 1.2 to 2.8 Red to Yellow, pH 8.0 to 9.6 Yellow to Blue
Chemical Grade
Lab
Chemical Container Material
Plastic
Item
Thymol Blue, 0.4% Aqueous
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
62625-21-2
Chemical Formula
C27H29NaO5S
Concentration
0.4%

Description

Thymol Blue, 0.4 Percent Aqueous, Concentration 0.4 Percent, CAS Number 62625-21-2, Chemical Formula C27H29NaO5S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information pH 1.2 to 2.8 Red to Yellow, pH 8.0 to 9.6 Yellow to Blue

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.