Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM VNDM AA STD 1000PPM 125ML

  • Mfr # LC266407

  • Zoro # G003615048


product price: $30.99
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Size
125 mL
Concentration
1000 ppm
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264
Special Information
1 ml = 1 mg V, Ammonium Metavanadate - dilute nitric acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC266407
Zoro #
G003615048
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Material
Plastic
Concentration
1000 ppm
Item
Vanadium AA Standard, 1000 ppm
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264
Special Information
1 ml = 1 mg V, Ammonium Metavanadate - dilute nitric acid
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab

Description

Vanadium AA Standard, 1000 ppm, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264, Special Information 1 ml = 1 mg V, Ammonium Metavanadate - dilute nitric acid

Restrictions

WARNING: This product can expose you to chemicals including Vanadium pentoxide (orthorhombic crystalline form), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.