CHEM ZINC GRNLR 20 MESH 125ML
Mfr # LC270607
Zoro # G803616252
product price: $59.49
/eaKey Features
Chemical Container Material
Plastic
Chemical Container Size
100 g
Chemical Container Type
Bottle
Product Type
Zinc
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC270607
Zoro #
G803616252
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 g
Details
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Zinc
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7440-66-6
Chemical Formula
Zn
Molecular Weight
65.37
Item
Zinc
Chemical Grade
ACS
REMOVE - Previous PI Node
Z
Form
Powder
Quantity
100
Volume
100 g
Container Material
Plastic
Container Type
Bottle
Standards
ACS
Description
Zinc, CAS Number 7440-66-6, Molecular Weight 65.37, Chemical Formula Zn, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.