Zoro Homepage

CHEM ZINC GRNLR 20 MESH 500ML

  • Mfr # LC270601

  • Zoro # G803615217


product price: $100.99
/ea
Free Shipping & Returns

Key Features

CAS Number
7440-66-6
Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Container Size
500 g
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC270601
Zoro #
G803615217
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

CAS Number
7440-66-6
Chemical Container Type
Bottle
Chemical Grade
ACS
Item
Zinc
Chemical Container Material
Plastic
Chemical Formula
Zn
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Zinc
Molecular Weight
65.37
Standards
ACS
Quantity
500
REMOVE - Previous PI Node
Z
Volume
500 mL
Container Material
Plastic
Form
Powder
Container Type
Bottle

Description

Zinc, CAS Number 7440-66-6, Molecular Weight 65.37, Chemical Formula Zn, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.