CHEM ZN SULFATE 1.180 SPGR 1L
Mfr # LC272702
Zoro # G905920820
product price: $39.79
/eaKey Features
CAS Number
7446-20-0, 7732-18-5
Chemical Grade
Lab
Chemical Container Size
1 L
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC272702
Zoro #
G905920820
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
CAS Number
7446-20-0, 7732-18-5
Chemical Grade
Lab
Item
Zinc Sulfate
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
ZnSO4;H2O
Product Type
Zinc Sulfate
Concentration
1.18 Specific Gravity
Container Material
Plastic
Container Type
Bottle
Standards
ACS
Form
Liquid
Quantity
1
Special Information
Laboratory and Manufacturing use Only
REMOVE - Previous PI Node
Z
Volume
1 L
Description
Zinc Sulfate, Concentration 1.18 Specific Gravity, CAS Number 7446-20-0, 7732-18-5, Chemical Formula ZnSO4;H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Standards ACS, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.