Zoro Homepage

CHEM ZN SULFATE 1.180 SPGR 4L

  • Mfr # LC272704

  • Zoro # G403616171


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Concentration
1.18 Specific Gravity
Chemical Container Size
4 L
Chemical Grade
Lab
Product Type
Zinc Sulfate
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC272704
Zoro #
G403616171
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Concentration
1.18 Specific Gravity
Chemical Grade
Lab
Product Type
Zinc Sulfate
Chemical Container Material
Plastic
Chemical Formula
ZnSO4;H2O
CAS Number
7446-20-0, 7732-18-5
Chemical Container Type
Bottle
Item
Zinc Sulfate
Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
Z
Quantity
1
Volume
4 L
Form
Liquid

Description

Zinc Sulfate, Concentration 1.18 Specific Gravity, CAS Number 7446-20-0, 7732-18-5, Chemical Formula ZnSO4;H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.