Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM ZN SULFATE 1.180 SPGR 500

  • Mfr # LC272701

  • Zoro # G003615215


product price: $30.99
/ea

Key Features

Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Formula
ZnSO4;H2O
Chemical Container Type
Bottle
CAS Number
7446-20-0, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC272701
Zoro #
G003615215
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Zinc Sulfate
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Formula
ZnSO4;H2O
Chemical Container Type
Bottle
CAS Number
7446-20-0, 7732-18-5
Product Type
Zinc Sulfate
Concentration
1.18 Specific Gravity
Container Type
Bottle
Form
Liquid
Quantity
500
Volume
500 mL
Container Material
Plastic
REMOVE - Previous PI Node
Z

Description

Zinc Sulfate, Concentration 1.18 Specific Gravity, CAS Number 7446-20-0, 7732-18-5, Chemical Formula ZnSO4;H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.