CHEMICAL 1-10-PHENANTHROLINE
Mfr # LC181407
Zoro # G003615628
product price: $70.29
/eaKey Features
Molecular Weight
198.22
Chemical Container Material
Amber Glass
CAS Number
5144-89-8
Chemical Formula
C12H8N2.H2O
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC181407
Zoro #
G003615628
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 g
Details
Molecular Weight
198.22
Chemical Container Material
Amber Glass
CAS Number
5144-89-8
Chemical Formula
C12H8N2.H2O
Chemical Container Type
Bottle
Chemical Grade
ACS
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Item
1, 10-Phenanthroline, Monohydrate
Description
1, 10-Phenanthroline, Monohydrate, CAS Number 5144-89-8, Molecular Weight 198.22, Chemical Formula C12H8N2.H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.