CHEMICAL 8-HYDRXYQNLN 2PCT 500ML
Mfr # LC155801
Zoro # G603615813
product price: $61.19
/eaKey Features
Concentration
2% w/v
Standards
TAPPI T624 cm-00
Chemical Container Material
Amber Glass
Special Information
TAPPI T624 cm-00
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC155801
Zoro #
G603615813
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
2% w/v
Standards
TAPPI T624 cm-00
Item
8-Hydroxyquinoline Solution
Chemical Container Material
Amber Glass
Special Information
TAPPI T624 cm-00
Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Description
8-Hydroxyquinoline Solution, Concentration 2 Percent w/v, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards TAPPI T624 cm-00, Special Information TAPPI T624 cm-00
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.