Zoro Homepage

CHEMICAL ACETATE BUFFER BROMIDE 1L

  • Mfr # LC100102

  • Zoro # G803616108


product price: $43.19
/ea

Key Features

Chemical Container Material
Plastic
APHA
4500-Br B
Calibration Certificate
NIST
Special Information
For Bromide
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC100102
Zoro #
G803616108
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Acetate Buffer - For Bromide Analysis
Chemical Container Material
Plastic
APHA
4500-Br B
Calibration Certificate
NIST
Special Information
For Bromide
Chemical Grade
Lab
Product Type
Acetate Buffer - For Bromide Analysis
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
pH 4.6 to 4.7
Shelf Life
36 mo
Chemical Container Type
Bottle
CAS Number
6131-90-4, 7647-14-5, 7732-18-5
Form
Liquid
Container Material
Plastic
Features
For Bromide
Container Type
Bottle
Standards
APHA 4500-Br¿ B, Traceable to NIST
REMOVE - Previous PI Node
A
Quantity
1
Volume
1 L

Description

Acetate Buffer - For Bromide Analysis, Concentration pH 4.6 to 4.7, CAS Number 6131-90-4, 7647-14-5, 7732-18-5, APHA 4500-Br B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Br� B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.