Zoro Homepage

CHEMICAL ACETATE BUFFER CHLORINE 10L

  • Mfr # LC100306

  • Zoro # G403615853


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Standards
APHA 4500-Cl C,D, 4500-CIO2 C, 4500-I C, ASTM D125, Traceable to NIST
Calibration Certificate
NIST
Shelf Life
24 mo
Concentration
pH 4
Special Information
For Chlorine, Iodide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC100306
Zoro #
G403615853
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Acetate Buffer - For Chlorine, Iodine
Standards
APHA 4500-Cl C,D, 4500-CIO2 C, 4500-I C, ASTM D125, Traceable to NIST
Calibration Certificate
NIST
Shelf Life
24 mo
Concentration
pH 4
Special Information
For Chlorine, Iodide
Product Type
Acetate Buffer - For Chlorine, Iodine
Chemical Container Type
Box
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Grade
Lab
APHA
4500-Cl C,D, 4500-CIO2 C, 4500-I C
Container Material
Plastic
CAS Number
6131-90-4, 64-19-7, 7732-18-5
Container Type
Box
Features
For Chlorine, Iodide
Form
Liquid
REMOVE - Previous PI Node
A
Volume
10 L
Quantity
10

Description

Acetate Buffer - For Chlorine, Iodine, Concentration pH 4, CAS Number 6131-90-4, 64-19-7, 7732-18-5, APHA 4500-Cl C,D, 4500-CIO2 C, 4500-I C, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl C,D, 4500-CIO2 C, 4500-I C, ASTM D125, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.