Zoro Homepage

CHEMICAL ACETATE BUFFER CHLORINE 20L

  • Mfr # LC100305

  • Zoro # G406002490


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Box
Product Type
Acetate Buffer - For Chlorine, Iodine
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
20 L
Special Information
For Chlorine, Iodide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC100305
Zoro #
G406002490
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Acetate Buffer - For Chlorine, Iodine
Chemical Container Type
Box
Product Type
Acetate Buffer - For Chlorine, Iodine
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
For Chlorine, Iodide
Shelf Life
24 mo
Concentration
pH 4
Calibration Certificate
NIST
Standards
APHA 4500-Cl C,D, 4500-CIO2 C, 4500-I C, ASTM D125, Traceable to NIST
Chemical Container Material
Plastic
APHA
4500-Cl C,D, 4500-CIO2 C, 4500-I C
Chemical Grade
Lab
Features
For Chlorine, Iodide
Container Type
Box
CAS Number
6131-90-4, 64-19-7, 7732-18-5
Form
Liquid
Container Material
Plastic
REMOVE - Previous PI Node
A
Quantity
20
Volume
20 L

Description

Acetate Buffer - For Chlorine, Iodine, Concentration pH 4, CAS Number 6131-90-4, 64-19-7, 7732-18-5, APHA 4500-Cl C,D, 4500-CIO2 C, 4500-I C, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl C,D, 4500-CIO2 C, 4500-I C, ASTM D125, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.