Zoro Homepage

CHEMICAL ACETATE BUFFER PH 4 1 LITER

  • Mfr # LC100302

  • Zoro # G603615806


product price: $43.79
/ea

Key Features

Product Type
Acetate Buffer - For Chlorine, Iodine
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
APHA 4500-Cl C,D, 4500-CIO2 C, 4500-I C, ASTM D125, Traceable to NIST
APHA
4500-Cl C,D, 4500-CIO2 C, 4500-I C
Special Information
For Chlorine, Iodide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC100302
Zoro #
G603615806
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Acetate Buffer - For Chlorine, Iodine
Product Type
Acetate Buffer - For Chlorine, Iodine
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
APHA 4500-Cl C,D, 4500-CIO2 C, 4500-I C, ASTM D125, Traceable to NIST
APHA
4500-Cl C,D, 4500-CIO2 C, 4500-I C
Special Information
For Chlorine, Iodide
Chemical Grade
Lab
Shelf Life
24 mo
Calibration Certificate
NIST
Concentration
pH 4
Chemical Container Material
Plastic
Chemical Container Type
Bottle
CAS Number
6131-90-4, 64-19-7, 7732-18-5
Container Type
Bottle
Container Material
Plastic
Features
For Chlorine, Iodide
Form
Liquid
Volume
1 L
REMOVE - Previous PI Node
A
Quantity
1

Description

Acetate Buffer - For Chlorine, Iodine, Concentration pH 4, CAS Number 6131-90-4, 64-19-7, 7732-18-5, APHA 4500-Cl C,D, 4500-CIO2 C, 4500-I C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl C,D, 4500-CIO2 C, 4500-I C, ASTM D125, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.