CHEMICAL ACETATE BUFFER PH 4 500 ML
Mfr # LC100301
Zoro # G006002562
product price: $33.79
/eaKey Features
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Acetate Buffer - For Chlorine, Iodine
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC100301
Zoro #
G006002562
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Acetate Buffer - For Chlorine, Iodine
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Acetate Buffer - For Chlorine, Iodine
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Calibration Certificate
NIST
Standards
APHA 4500-Cl C,D, 4500-CIO2 C, 4500-I C, ASTM D125, Traceable to NIST
APHA
4500-Cl C,D, 4500-CIO2 C, 4500-I C
Concentration
pH 4
Special Information
For Chlorine, Iodide
Chemical Grade
Lab
Shelf Life
24 mo
Form
Liquid
CAS Number
6131-90-4, 64-19-7, 7732-18-5
Container Material
Plastic
Container Type
Bottle
Features
For Chlorine, Iodide
Quantity
500
Volume
500 mL
REMOVE - Previous PI Node
A
Description
Acetate Buffer - For Chlorine, Iodine, Concentration pH 4, CAS Number 6131-90-4, 64-19-7, 7732-18-5, APHA 4500-Cl C,D, 4500-CIO2 C, 4500-I C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl C,D, 4500-CIO2 C, 4500-I C, ASTM D125, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.