CHEMICAL ACETATE BUFFER PH 4.5 500ML
Mfr # LC100401
Zoro # G303615151
product price: $33.19
/eaKey Features
Chemical Grade
Lab
Special Information
For Cyanide
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC100401
Zoro #
G303615151
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Acetate Buffer - For Cyanide Determination
Chemical Grade
Lab
Special Information
For Cyanide
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Calibration Certificate
NIST
Shelf Life
24 mo
Product Type
Acetate Buffer - For Cyanide Determination
APHA
4500-CN E,I
Concentration
pH 4.5
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Container Type
Bottle
CAS Number
6131-90-4, 64-19-7, 7732-18-5
Standards
APHA 4500-CN¿ E,I, Traceable to NIST
Features
For Cyanide
Form
Liquid
Quantity
500
REMOVE - Previous PI Node
A
Volume
500 mL
Description
Acetate Buffer - For Cyanide Determination, Concentration pH 4.5, CAS Number 6131-90-4, 64-19-7, 7732-18-5, APHA 4500-CN E,I, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-CN� E,I, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.