Zoro Homepage

CHEMICAL ACETIC ACID 0.2N 1L

  • Mfr # LC103602

  • Zoro # G803616122


product price: $30.99
/ea

Key Features

Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Chemical Container Size
1 L
Chemical Grade
Lab
Concentration
0.2 N (0.2 M)
Product Type
Acetic Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC103602
Zoro #
G803616122
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Acetic Acid
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Chemical Grade
Lab
Concentration
0.2 N (0.2 M)
Product Type
Acetic Acid
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Container Material
Plastic
CAS Number
64-19-7, 7732-18-5
Chemical Formula
C2H4O2
Form
Liquid
Application
Titration
Standards
Traceable to NIST
Container Material
Plastic
Container Type
Bottle
Volume
1 L
REMOVE - Previous PI Node
A
Quantity
1

Description

Acetic Acid, Concentration 0.2 N (0.2 M), CAS Number 64-19-7, 7732-18-5, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.