CHEMICAL ACETIC ACID 1 PERCENT V/V 4L
Mfr # LC101204
Zoro # G903616206
product price: $85.39
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Product Type
Acetic Acid
Concentration
1% v/v (1+99)
Chemical Formula
C2H4O2
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC101204
Zoro #
G903616206
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Item
Acetic Acid
Chemical Container Type
Bottle
Product Type
Acetic Acid
Concentration
1% v/v (1+99)
Chemical Formula
C2H4O2
Calibration Certificate
NIST
Chemical Grade
Lab
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
CAS Number
64-19-7, 7732-18-5
Chemical Container Material
Plastic
Form
Liquid
Container Material
Plastic
Container Type
Bottle
Standards
Traceable to NIST
Application
Titration
REMOVE - Previous PI Node
A
Quantity
1
Volume
4 L
Description
Acetic Acid, Concentration 1 Percent v/v (1+99), CAS Number 64-19-7, 7732-18-5, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.