CHEMICAL ACETIC ACID 10 PERCENT 1L
Mfr # LC101902
Zoro # G603616148
product price: $33.49
/eaKey Features
Chemical Container Type
Bottle
CAS Number
64-19-7, 7732-18-5
Product Type
Acetic Acid
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC101902
Zoro #
G603616148
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Acetic Acid
Chemical Container Type
Bottle
CAS Number
64-19-7, 7732-18-5
Product Type
Acetic Acid
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Calibration Certificate
NIST
Chemical Formula
C2H4O2
Chemical Grade
Lab
Chemical Container Material
Plastic
Concentration
10% v/v (1+9)
Standards
Traceable to NIST
Container Type
Bottle
Form
Liquid
Container Material
Plastic
REMOVE - Previous PI Node
A
Volume
1 L
Quantity
1
Description
Acetic Acid, Concentration 10 Percent v/v (1+9), CAS Number 64-19-7, 7732-18-5, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.