Zoro Homepage

CHEMICAL ACETIC ACID 1.0N 500 ML

  • Mfr # LC103801

  • Zoro # G606002467


product price: $20.89
/ea

Key Features

Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Type
Bottle
CAS Number
64-19-7, 7732-18-5
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC103801
Zoro #
G606002467
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Acetic Acid
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Type
Bottle
CAS Number
64-19-7, 7732-18-5
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Product Type
Acetic Acid
Chemical Formula
C2H4O2
Concentration
1 N (1 M)
Standards
Traceable to NIST
Application
Titration
Form
Liquid
Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
A
Volume
500 mL
Quantity
500

Description

Acetic Acid, Concentration 1 N (1 M), CAS Number 64-19-7, 7732-18-5, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.