CHEMICAL ACETIC ACID 20 PERCENT V/V 1L
Mfr # LC102102
Zoro # G203616029
product price:Â $38.19
/eaKey Features
Chemical Grade
Lab
Chemical Formula
C2H4O2
Chemical Container Type
Bottle
CAS Number
64-19-7, 7732-18-5
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC102102
Zoro #
G203616029
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Acetic Acid
Chemical Grade
Lab
Chemical Formula
C2H4O2
Chemical Container Type
Bottle
CAS Number
64-19-7, 7732-18-5
Chemical Container Material
Plastic
Calibration Certificate
NIST
Concentration
20% v/v (1+4)
Product Type
Acetic Acid
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Container Material
Plastic
Container Type
Bottle
Form
Liquid
Standards
Traceable to NIST
REMOVE - Previous PI Node
A
Quantity
1
Volume
1 L
Description
Acetic Acid, Concentration 20 Percent v/v (1+4), CAS Number 64-19-7, 7732-18-5, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.