CHEMICAL ACETIC ACID 20 PERCENT V/V 4L

  • Mfr # LC102104

  • Zoro # G503616170


product price:  $87.29
/ea
Free Shipping & Returns

Key Features

Concentration
20% v/v (1+4)
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Formula
C2H4O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC102104
Zoro #
G503616170
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Acetic Acid
Concentration
20% v/v (1+4)
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Formula
C2H4O2
Chemical Container Type
Bottle
CAS Number
64-19-7, 7732-18-5
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Product Type
Acetic Acid
Form
Liquid
Container Type
Bottle
Container Material
Plastic
Standards
Traceable to NIST
REMOVE - Previous PI Node
A
Volume
4 L
Quantity
1

Description

Acetic Acid, Concentration 20 Percent v/v (1+4), CAS Number 64-19-7, 7732-18-5, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.