Zoro Homepage

CHEMICAL ACETIC ACID 20PCT V/V 20L

  • Mfr # LC102105

  • Zoro # G603615042


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Concentration
20% v/v (1+4)
Chemical Container Type
Box
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Chemical Container Size
20 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC102105
Zoro #
G603615042
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Acetic Acid
Concentration
20% v/v (1+4)
Chemical Container Type
Box
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Chemical Formula
C2H4O2
Calibration Certificate
NIST
Product Type
Acetic Acid
CAS Number
64-19-7, 7732-18-5
Chemical Grade
Lab
Form
Liquid
Standards
Traceable to NIST
Container Material
Plastic
Container Type
Box
REMOVE - Previous PI Node
A
Volume
20 L
Quantity
20

Description

Acetic Acid, Concentration 20 Percent v/v (1+4), CAS Number 64-19-7, 7732-18-5, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.