Zoro Homepage

CHEMICAL ACETIC ACID 3 PERCENT 4L

  • Mfr # LC101604

  • Zoro # G505380253


product price: $66.79
/ea

Key Features

Chemical Container Size
4 L
Concentration
3% v/v (3+97)
Chemical Grade
Lab
Chemical Container Type
Bottle
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC101604
Zoro #
G505380253
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Acetic Acid
Concentration
3% v/v (3+97)
Chemical Grade
Lab
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Container Material
Plastic
CAS Number
64-19-7, 7732-18-5
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Product Type
Acetic Acid
Chemical Formula
C2H4O2
Container Type
Bottle
Form
Liquid
Container Material
Plastic
Standards
ACS, Traceable to NIST
Volume
4 L
REMOVE - Previous PI Node
A
Quantity
1

Description

Acetic Acid, Concentration 3 Percent v/v (3+97), CAS Number 64-19-7, 7732-18-5, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.