CHEMICAL ACETIC ACID 30PCT V/V 20L
Mfr # LC102605
Zoro # G903615759
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Box
Calibration Certificate
NIST
Product Type
Acetic Acid
Concentration
30% v/v (3+7)
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC102605
Zoro #
G903615759
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20 L
Details
Item
Acetic Acid
Chemical Container Type
Box
Calibration Certificate
NIST
Product Type
Acetic Acid
Concentration
30% v/v (3+7)
Chemical Grade
Lab
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
CAS Number
64-19-7, 7732-18-5
Chemical Formula
C2H4O2
Chemical Container Material
Plastic
Form
Liquid
Container Type
Box
Standards
Traceable to NIST
Container Material
Plastic
Quantity
20
Volume
20 L
REMOVE - Previous PI Node
A
Description
Acetic Acid, Concentration 30 Percent v/v (3+7), CAS Number 64-19-7, 7732-18-5, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.