CHEMICAL ACETIC ACID 56PCT W/W 1L
Mfr # LC103102
Zoro # G805920807
product price: $76.19
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 L
Chemical Grade
Lab
Concentration
56% w/w
CAS Number
64-19-7, 7732-18-5
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC103102
Zoro #
G805920807
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
Acetic Acid
Chemical Grade
Lab
Concentration
56% w/w
CAS Number
64-19-7, 7732-18-5
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Calibration Certificate
NIST
Product Type
Acetic Acid
Chemical Formula
C2H4O2
Form
Liquid
Standards
Traceable to NIST
Container Type
Bottle
Container Material
Plastic
Volume
1 L
REMOVE - Previous PI Node
A
Quantity
1
Description
Acetic Acid, Concentration 56 Percent w/w, CAS Number 64-19-7, 7732-18-5, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.