Zoro Homepage

CHEMICAL ACETIC ACID 56PCT W/W 4L

  • Mfr # LC103104

  • Zoro # G306002552


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
CAS Number
64-19-7, 7732-18-5
Chemical Formula
C2H4O2
Concentration
56% w/w
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC103104
Zoro #
G306002552
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Acetic Acid
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
CAS Number
64-19-7, 7732-18-5
Chemical Formula
C2H4O2
Concentration
56% w/w
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Container Type
Bottle
Product Type
Acetic Acid
Chemical Grade
Lab
Standards
Traceable to NIST
Container Material
Plastic
Container Type
Bottle
Form
Liquid
REMOVE - Previous PI Node
A
Volume
4 L
Quantity
1

Description

Acetic Acid, Concentration 56 Percent w/w, CAS Number 64-19-7, 7732-18-5, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.