CHEMICAL ACETIC ACID 56PCT W/W
Mfr # LC103101
Zoro # G105922037
product price: $51.49
/eaKey Features
CAS Number
64-19-7, 7732-18-5
Chemical Formula
C2H4O2
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Product Type
Acetic Acid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC103101
Zoro #
G105922037
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Acetic Acid
CAS Number
64-19-7, 7732-18-5
Chemical Formula
C2H4O2
Chemical Container Type
Bottle
Product Type
Acetic Acid
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Grade
Lab
Concentration
56% w/w
Form
Liquid
Standards
Traceable to NIST
Container Material
Plastic
Container Type
Bottle
Quantity
500
Volume
500 mL
REMOVE - Previous PI Node
A
Description
Acetic Acid, Concentration 56 Percent w/w, CAS Number 64-19-7, 7732-18-5, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.