Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL ACETIC ACID 6.0N 1L

  • Mfr # LC104002

  • Zoro # G703615744


product price: $36.89
/ea

Key Features

Calibration Certificate
NIST
Product Type
Acetic Acid
Chemical Formula
C2H4O2
Chemical Container Size
1 L
CAS Number
64-19-7, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC104002
Zoro #
G703615744
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Acetic Acid
Calibration Certificate
NIST
Product Type
Acetic Acid
Chemical Formula
C2H4O2
CAS Number
64-19-7, 7732-18-5
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Chemical Container Type
Bottle
Concentration
6 N (6 M)
Chemical Grade
Lab
Chemical Container Material
Plastic
Container Material
Plastic
Container Type
Bottle
Standards
ACS, Traceable to NIST
Form
Liquid
Volume
1 L
REMOVE - Previous PI Node
A
Quantity
1

Description

Acetic Acid, Concentration 6 N (6 M), CAS Number 64-19-7, 7732-18-5, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acid, Calibration Certificate NIST, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.