Zoro Homepage

CHEMICAL ACETONE ACS 1 LITER

  • Mfr # LC104202

  • Zoro # G003616021


product price: $54.29
/ea

Key Features

Chemical Grade
ACS
Chemical Formula
C3H6O
Shipping Restrictions
Dot - Acetone/UN1090
Molecular Weight
58.08
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC104202
Zoro #
G003616021
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Acetone
Chemical Grade
ACS
Chemical Formula
C3H6O
Shipping Restrictions
Dot - Acetone/UN1090
Molecular Weight
58.08
Shelf Life
24 mo
Chemical Container Type
Bottle
Product Type
Acetone
CAS Number
67-64-1
Chemical Container Material
Amber Glass
Container Material
Amber Glass
Container Type
Bottle
Standards
ACS
Form
Liquid
REMOVE - Previous PI Node
A
Volume
1 L
Quantity
1

Description

Acetone, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula C3H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Dot - Acetone/UN1090, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.