Zoro Homepage

CHEMICAL ACETONE- ALCOHOL 1L

  • Mfr # LC104402

  • Zoro # G306002521


product price: $54.79
/ea

Key Features

Chemical Grade
Lab
Concentration
1:1
Chemical Container Type
Bottle
Product Type
Acetone-Alcohol
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC104402
Zoro #
G306002521
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Acetone-Alcohol
Chemical Grade
Lab
Concentration
1:1
Chemical Container Type
Bottle
Product Type
Acetone-Alcohol
Chemical Container Material
Plastic
Features
DeColorizer
Special Information
DeColorizer
Container Material
Plastic
Form
Liquid
CAS Number
64-17-5, 67-63-0, 67-64-1
Container Type
Bottle
Chemical Formula
C3H6O
REMOVE - Previous PI Node
A
Volume
1 L
Quantity
1

Description

Acetone-Alcohol, Concentration 1:1, CAS Number 64-17-5, 67-63-0, 67-64-1, Chemical Formula C3H6O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Alcohol, Special Information DeColorizer

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.