CHEMICAL ACETONE- ALCOHOL 4L
Mfr # LC104404
Zoro # G703615362
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Chemical Container Type
Bottle
Concentration
1:1
Chemical Container Size
4 L
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC104404
Zoro #
G703615362
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Item
Acetone-Alcohol
Chemical Grade
Lab
Chemical Container Type
Bottle
Concentration
1:1
Chemical Container Material
Plastic
Product Type
Acetone-Alcohol
Special Information
DeColorizer
Container Material
Plastic
Chemical Formula
C3H6O
Features
DeColorizer
CAS Number
64-17-5, 67-63-0, 67-64-1
Container Type
Bottle
Form
Liquid
Quantity
1
Volume
4 L
REMOVE - Previous PI Node
A
Description
Acetone-Alcohol, Concentration 1:1, CAS Number 64-17-5, 67-63-0, 67-64-1, Chemical Formula C3H6O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Alcohol, Special Information DeColorizer
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.