Zoro Homepage

CHEMICAL ACETONE- ALCOHOL 500ML

  • Mfr # LC104401

  • Zoro # G603615455


product price: $33.49
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Size
500 mL
Chemical Grade
Lab
Product Type
Acetone-Alcohol
Concentration
1:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC104401
Zoro #
G603615455
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Acetone-Alcohol
Chemical Container Material
Plastic
Chemical Grade
Lab
Product Type
Acetone-Alcohol
Concentration
1:1
Chemical Container Type
Bottle
Container Type
Bottle
CAS Number
64-17-5, 67-63-0, 67-64-1
Standards
ACS
Form
Liquid
Special Information
DeColorizer
Features
DeColorizer
Container Material
Plastic
Chemical Formula
C3H6O
Quantity
500
REMOVE - Previous PI Node
A
Volume
500 mL

Description

Acetone-Alcohol, Concentration 1:1, CAS Number 64-17-5, 67-63-0, 67-64-1, Chemical Formula C3H6O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Standards ACS, Special Information DeColorizer

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.