Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL ACETONE HPLC 1 LITER

  • Mfr # LC104252

  • Zoro # G003615994


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
HPLC
CAS Number
67-64-1
Molecular Weight
58.08
Product Type
Acetone
Chemical Formula
C3H6O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC104252
Zoro #
G003615994
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Acetone
Chemical Grade
HPLC
CAS Number
67-64-1
Molecular Weight
58.08
Product Type
Acetone
Chemical Formula
C3H6O
Shipping Restrictions
Dot - Acetone/UN1090
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Container Material
Amber Glass
Form
Liquid
Container Type
Bottle
Volume
1 L
REMOVE - Previous PI Node
A
Quantity
1

Description

Acetone, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula C3H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Dot - Acetone/UN1090

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.