CHEMICAL ACETONE HPLC 4 LITER
Mfr # LC104254
Zoro # G405920825
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
Dot - Acetone/UN1090
Chemical Container Size
4 L
Chemical Formula
C3H6O
Chemical Grade
HPLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC104254
Zoro #
G405920825
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Item
Acetone
Shelf Life
24 mo
Shipping Restrictions
Dot - Acetone/UN1090
Chemical Formula
C3H6O
Chemical Grade
HPLC
CAS Number
67-64-1
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
58.08
Product Type
Acetone
Form
Liquid
Special Information
Laboratory and Manufacturing use Only
Container Material
Amber Glass
Container Type
Bottle
Application
HPLC
Volume
4 L
REMOVE - Previous PI Node
A
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Storage Temperature - Maximum
20 Degrees C
Description
Acetone, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula C3H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Dot - Acetone/UN1090, Special Information Laboratory and Manufacturing use Only
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.