Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL ACETONE HPLC 500 ML

  • Mfr # LC104251

  • Zoro # G303615892


product price: $70.89
/ea

Key Features

Product Type
Acetone
Chemical Grade
HPLC
CAS Number
67-64-1
Chemical Container Material
Amber Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC104251
Zoro #
G303615892
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Acetone
Product Type
Acetone
Chemical Grade
HPLC
CAS Number
67-64-1
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Formula
C3H6O
Shipping Restrictions
Dot - Acetone/UN1090
Chemical Container Type
Bottle
Molecular Weight
58.08
Container Type
Bottle
Form
Liquid
Container Material
Amber Glass
Application
HPLC
Special Information
Laboratory and Manufacturing use Only
REMOVE - Previous PI Node
A
Storage Temperature - Minimum
15 Degrees C
Volume
500 mL
Storage Temperature - Maximum
20 Degrees C
Quantity
500

Description

Acetone, CAS Number 67-64-1, Molecular Weight 58.08, Chemical Formula C3H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Dot - Acetone/UN1090, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.