Zoro Homepage

CHEMICAL ACETONITRILE HPLC GRADUATED 4L

  • Mfr # LC104604

  • Zoro # G203615596


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
41.05
Chemical Container Type
Bottle
Chemical Formula
CH3CN
CAS Number
75-05-8
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC104604
Zoro #
G203615596
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
4 L

Details

Item
Acetonitrile
Molecular Weight
41.05
Chemical Container Type
Bottle
Chemical Formula
CH3CN
CAS Number
75-05-8
Product Type
Acetonitrile
Chemical Container Material
Amber Glass
Chemical Grade
HPLC
Application
HPLC
Special Information
Laboratory and Manufacturing use Only
Container Material
Amber Glass
Container Type
Bottle
Form
Liquid
Volume
4 L
Quantity
1
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
A

Description

Acetonitrile, CAS Number 75-05-8, Molecular Weight 41.05, Chemical Formula CH3CN, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.