Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL ACID- ALCOHOL 3 PERCENT 500ML

  • Mfr # LC105001

  • Zoro # G206002478


product price: $31.19
/ea

Key Features

Chemical Container Material
Plastic
Concentration
3% v/v
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Special Information
3% Hydrochloric Acid in 70% Alcohol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC105001
Zoro #
G206002478
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Acid-Alcohol, 3% v/v
Chemical Container Material
Plastic
Concentration
3% v/v
Chemical Container Type
Bottle
Special Information
3% Hydrochloric Acid in 70% Alcohol
Calibration Certificate
NIST
Chemical Grade
Lab
Shipping Restrictions
DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ETHANOL, HYDROCHLORIC ACID)/UN2924
Shelf Life
24 mo
Container Material
Poly

Description

Acid-Alcohol, 3 Percent v/v, Concentration 3 Percent v/v, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, CORROSIVE, N.O.S. (ETHANOL, HYDROCHLORIC ACID)/UN2924, Special Information 3 Percent Hydrochloric Acid in 70 Percent Alcohol

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.