Zoro Homepage

CHEMICAL ACID- ALCOHOL 5 PERCENT 4L

  • Mfr # LC105204

  • Zoro # G003616151


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Grade
Lab
Product Type
Acid Alcohol
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC105204
Zoro #
G003616151
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Acid Alcohol
Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Grade
Lab
Product Type
Acid Alcohol
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Flammable Liquid, Corrosive, n.o.s. (Ethanol, Hydrochloric Acid)/UN2924
Concentration
5 % v/v
Special Information
5% Hydrochloric Acid in 95% Alcohol
Standards
Traceable to NIST
Container Type
Bottle
CAS Number
64-17-5, 67-63-0, 7647-01-0
Form
Liquid
Container Material
Plastic
Features
95% Alcohol
Quantity
1
REMOVE - Previous PI Node
A
Volume
4 L

Description

Acid Alcohol, Concentration 5 Percent v/v, CAS Number 64-17-5, 67-63-0, 7647-01-0, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Alcohol, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Flammable Liquid, Corrosive, n.o.s. (Ethanol, Hydrochloric Acid)/UN2924, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.