Zoro Homepage

CHEMICAL ACID DGSTN-NITROGEN 1L

  • Mfr # LC105502

  • Zoro # G703615867


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
APHA
4500-Norg B (18th)
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC105502
Zoro #
G703615867
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Acid Digestion Reagent with Mercury
Chemical Grade
Lab
APHA
4500-Norg B (18th)
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
Standards
ASTM D3590-02
Shipping Restrictions
DOT - SULFURIC ACID/UN2796
Special Information
For Nitrogen - Organic
Container Material
Poly

Description

Acid Digestion Reagent with Mercury, APHA 4500-Norg B (18th), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - SULFURIC ACID/UN2796, Standards ASTM D3590-02, Special Information For Nitrogen - Organic

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.