CHEMICAL ALCOHOL GLYCERIN 50-50 125ML
Mfr # LC105657
Zoro # G203615114
product price: $25.29
/eaKey Features
Concentration
50-50
Chemical Grade
Lab
Chemical Container Size
125 mL
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC105657
Zoro #
G203615114
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Item
Alcohol-Glycerin, 50-50
Concentration
50-50
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Container Material
Poly
Description
Alcohol-Glycerin, 50-50, Concentration 50-50, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.